Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chain wrench (predominant type)

Chain wrench (predominant type) C-14

3.50 (2)
Item.#
02268847
Mfr.#
C-14
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Size (inch)
14
Dimension (mm)
350
TRUSCO Part Number
121-1374
Weight (kg)
1.2
Type
Chain wrench
Ability (inch)
2 (* Allowable range up to 4 inches) * Range in which chain can be wound up
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Investigation Bowling
5
From Japan
On 2017-10-09 22:08:36
Every time, I appreciate prompt response. Without the chain change, you can turn it right and left so it is handy. Other sizes, pipe wrench, I also use RIDGID, but I think it is good. It's a bit heavy though.
This review is about item#2268856.
When detaching the casing of the bowling
2
From Japan
On 2017-03-13 20:57:17
Chains are short and slim, not for the full length. 140 Φ, the limit
This review is about item#2268856.