Buy more than* S$200* and get FREE SHIPPING

  • Chain wrench (predominant type)

Chain wrench (predominant type) C-18

2.00 (1)
Item.#
02268856
Mfr.#
C-18
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
Size (inch)
18
Dimension (mm)
450
TRUSCO Part Number
121-1382
Weight (kg)
2.7
Type
Chain wrench
Ability (inch)
2 1/2 (* Allowable range up to 5 inches) * Range in which chain can be wound up
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
When detaching the casing of the bowling
2
From Japan
On 2017-03-13 20:57:17
Chains are short and slim, not for the full length. 140 Φ, the limit
This review is about item#2268856.