Chain wrench (predominant type) C-24
(2)
Item.#
02268865
Mfr.#
C-24
Package Qty.
1PC
Ship pack of
1
Item Feature
Dimension (mm)
600
TRUSCO Part Number
121-1391
Size (inch)
24
Ability (inch)
Range to knock down the 3 (※ range 5inch Madeka) ※ Chain
Type
Chain Wrench
2014 TRUSCO Published Page
2-1039
Weight (kg)
3.7
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Investigation Bowling
From Japan
On 2017-10-09 22:08:36
Every time, I appreciate prompt response. Without the chain change, you can turn it right and left so it is handy. Other sizes, pipe wrench, I also use RIDGID, but I think it is good. It's a bit heavy though.
When detaching the casing of the bowling
From Japan
On 2017-03-13 20:57:17
Chains are short and slim, not for the full length. 140 Φ, the limit
Top