Buy more than* S$200* and get FREE SHIPPING

  • Strong type end pipe wrench

Strong type end pipe wrench E-10

5.00 (1)
Item.#
02268883
Mfr.#
E-10
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Type
Pipe wrench
Size (inch)
10
Dimension (mm)
250
Ability (inch)
Joint size: 1 1/2
Weight (kg)
0.8
TRUSCO Part Number
121-0831
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to remove broken bolts etc. of the head
5
From Japan
On 2015-04-11 10:05:56
I was satisfied because I was looking for small size objects. In addition to being small, it is slightly offset, so workability in a narrow place is very good. Although the angle of offset is small, this is quite effective. Perfect if it is a bit cheaper.
This review is about item#02268953.