Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Strong type end pipe wrench

Strong type end pipe wrench E-12

5.00 (1)
Item.#
02268901
Mfr.#
E-12
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Pipe wrench
Size (inch)
12
Dimension (mm)
300
Ability (inch)
Joint size: 2
Weight (kg)
1.2
TRUSCO Part Number
121-0840
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to remove broken bolts etc. of the head
5
From Japan
On 2015-04-11 10:05:56
I was satisfied because I was looking for small size objects. In addition to being small, it is slightly offset, so workability in a narrow place is very good. Although the angle of offset is small, this is quite effective. Perfect if it is a bit cheaper.
This review is about item#02268953.