Buy more than* S$200* and get FREE SHIPPING

  • Strong type end pipe wrench

Strong type end pipe wrench E-14

5.00 (1)
Item.#
02268917
Mfr.#
E-14
Package Qty.
1PC
Ship pack of
1
96.20 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Type
Pipe wrench
Weight (kg)
1.6
TRUSCO Part Number
121-0858
Size (inch)
14
Dimension (mm)
350
Ability (inch)
Joint size: 2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when removing the broken bolts or the like of the head
5
From Japan
On 2015-04-11 10:05:56
So was looking for a small-sized ones, I have been satisfied. Because it is a little bit in addition to a small offset, has very excellent workability in a narrow place. Angle of offset is the small, but this is not quite worked. If a little more cheaper perfection.
This review is about item#02268953.