Buy more than* S$200* and get FREE SHIPPING

  • Strong type end pipe wrench

Strong type end pipe wrench E-6

5.00 (1)
Item.#
02268953
Mfr.#
E-6
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-04-03
Now we ship to...
...see all
Item Feature
Type
Pipe wrench
Size (inch)
6
Dimension (mm)
150
Ability (inch)
Joint size: 3/4
Weight (kg)
0.2
TRUSCO Part Number
121-0815
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to remove broken bolts etc. of the head
5
From Japan
On 2015-04-11 10:05:56
I was satisfied because I was looking for small size objects. In addition to being small, it is slightly offset, so workability in a narrow place is very good. Although the angle of offset is small, this is quite effective. Perfect if it is a bit cheaper.
This review is about item#02268953.