Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Replacement blade for tube cutter

Replacement blade for tube cutter E-1740

5.00 (1)
Item.#
02269084
Mfr.#
E-1740
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (g)
10
Thickness (mm)
3.0
2014 TRUSCO Published Page
2-1003
Hole Diameter (phi mm)
5.0
Compatible
Tube Cutter: 101/117 / 118,101-J, 103 / 104,150,150-L, 151,151-J, 151-P, 152,152-P, 205
Diameter (phi mm)
18.4
TRUSCO Part Number
122-9362
Blade Width (mm)
3.0
Type
Soft plastic tube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of copper pipe
5
From Japan
On 2013-10-11 17:17:41
No problem at all! I have been using RIDGID since long ago. It will be fine.
This review is about item#02269163.