Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for tube cutter

Replacement blade for tube cutter E-2155

5.00 (1)
Item.#
02269093
Mfr.#
E-2155
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
3
Hole Diameter (phi mm)
5
Diameter (phi mm)
25.4
Compatible
Tube Cutter: 151, 151-J, 151-P, 152, 152-P, 205
Blade Width (mm)
7
Weight (g)
10
Type
Plastic, polyethylene pipe
Description
Size adjustment fast with one push of the knob. Current determining the working efficiency, tube cutter is most advanced. I can also be used for plastic to copper pipe by the exchange of blade.  each unit size (mm): Diameter: 25.4 blade widt
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of copper pipe
5
From Japan
On 2013-10-11 17:17:41
No problem at all! I have been using RIDGID since long ago. It will be fine.
This review is about item#02269163.