Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for tube cutter

Replacement blade for tube cutter E-2156

5.00 (1)
Item.#
02269102
Mfr.#
E-2156
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Thickness (mm)
11
Hole Diameter (phi mm)
8
Diameter (phi mm)
34..0
Compatible
Tube Cutter: 154, 154-P, 156, 156-P
Blade Width (mm)
10
Weight (g)
30
Type
Soft plastic, polyethylene pipe
Description
Size adjustment fast with one push of the knob. currently determining the work efficiency, tube cutter to the most advanced. I can also be used for plastic to copper pipe by the exchange of blade.  each unit size (mm): Diameter: 34.0 blade width: 10.0 Thickness: 11.0 hole diameter: 8.0 Shipment Unit: 6 fitted as standard model (exchangeable model): 154P (156P)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of copper pipe
5
From Japan
On 2013-10-11 17:17:41
No problem at all! I have been using RIDGID since long ago. It will be fine.
This review is about item#02269163.