Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for tube cutter

Replacement blade for tube cutter E-2558

5.00 (1)
Item.#
02269136
Mfr.#
E-2558
Package Qty.
1PC
Ship pack of
1
29.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
26.0
TRUSCO Part Number
122-9419
Blade Width (mm)
5.0
Weight (g)
10
Type
Aluminum, steel pipe for
Thickness (mm)
11.0
2014 TRUSCO Published Page
2-1011
Hole Diameter (phi mm)
8.0
Compatible
Tube Cutter: 154,154-P, 156,156-P
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of copper pipe
5
From Japan
On 2013-10-11 17:17:41
Nashi problem at all! I'm using the RIDGID from the old days. Frankly would be this.
This review is about item#02269163.