Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for tube cutter

Replacement blade for tube cutter E-3469

5.00 (1)
Item.#
02269145
Mfr.#
E-3469
Package Qty.
1PC
Ship pack of
1
20.72 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Blade Width (mm)
3.5
Weight (g)
10
Thickness (mm)
3.0
Weight (kg)
0.0091
Compatible
Tube cutter: 101/117/118, 101-J, 103/104, 150, 150-L, 151, 151-J, 151-P, 152, 152-P, 205
Hole Diameter (phi mm)
5.0
Diameter (phi mm)
18.5
TRUSCO Part Number
122-9427
Type
For aluminum and copper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of copper pipe
5
From Japan
On 2013-10-11 17:17:41
No problem at all! I have been using RIDGID since long ago. It will be fine.
This review is about item#02269163.