Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for tube cutter

Replacement blade for tube cutter E-3495

5.00 (1)
Item.#
02269154
Mfr.#
E-3495
Package Qty.
1PC
Ship pack of
1
37.44 SGD
ADD TO CART
Shipped after 2017-04-24
Now we ship to...
...see all
Item Feature
Weight (kg)
0.0045
Hole Diameter (phi mm)
5.0
Diameter (phi mm)
25.3
TRUSCO Part Number
122-9435
Type
For aluminum and copper
Blade Width (mm)
6.0
Weight (g)
13
Thickness (mm)
3.0
Compatible
Tube cutter: 101-J, 151, 151-J, 151-P, 152, 152-P, 205
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of copper pipe
5
From Japan
On 2013-10-11 17:17:41
Nashi problem at all! I'm using the RIDGID from the old days. Frankly would be this.
This review is about item#02269163.