Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Replacement blade for tube cutter

Replacement blade for tube cutter E-4546

5.00 (1)
Item.#
02269163
Mfr.#
E-4546
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (g)
10
Thickness (mm)
3.0
Weight (kg)
0.0045
Hole Diameter (phi mm)
5.0
Type
Aluminum, copper, covering for copper pipes
Diameter (phi mm)
18.5
TRUSCO Part Number
122-9443
Blade Width (mm)
3.5
Compatible
Tube cutter: 101/117/118, 101-J, 103/104, 150, and 150-L, 151, 151-J, 151-P, 152, 152-P, 205
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of copper pipe
5
From Japan
On 2013-10-11 17:17:41
No problem at all! I have been using RIDGID since long ago. It will be fine.
This review is about item#02269163.