Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for tube cutter

Replacement blade for tube cutter E-5272

5.00 (1)
Item.#
02269172
Mfr.#
E-5272
Package Qty.
1PC
Ship pack of
1
37.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
3.0
2014 TRUSCO Published Page
2-1010
Hole Diameter (phi mm)
5.0
Diameter (phi mm)
25.3
Type
Plastic pipe
TRUSCO Part Number
122-9451
Blade Width (mm)
7.4
Weight (g)
10
Compatible
Tube Cutter: 151,151-J, 151-P, 152,152-P, 205
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of copper pipe
5
From Japan
On 2013-10-11 17:17:41
Nashi problem at all! I'm using the RIDGID from the old days. Frankly would be this.
This review is about item#02269163.