Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for tube cutter

Replacement blade for tube cutter E-5299

5.00 (1)
Item.#
02269181
Mfr.#
E-5299
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1011
Hole Diameter (phi mm)
8.0
Diameter (phi mm)
34.5
TRUSCO Part Number
122-9460
Type
Plastic pipe
Blade Width (mm)
9.2
Weight (g)
140
Thickness (mm)
11.0
Compatible
Tube Cutter: 154,154-P, 156,156-P
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of copper pipe
5
From Japan
On 2013-10-11 17:17:41
No problem at all! I have been using RIDGID since long ago. It will be fine.
This review is about item#02269163.