Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Replacement blade for tube cutter

Replacement blade for tube cutter E-702

5.00 (1)
Item.#
02269197
Mfr.#
E-702
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Blade Width (mm)
12.0
Weight (g)
20
Thickness (mm)
11.0
2014 TRUSCO Published Page
2-1011
Type
Rigid plastic pipe
Hole Diameter (phi mm)
8.0
Diameter (phi mm)
39.1
TRUSCO Part Number
122-9354
Compatible
Tube Cutter: 154,154-P, 156,156-P
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of copper pipe
5
From Japan
On 2013-10-11 17:17:41
No problem at all! I have been using RIDGID since long ago. It will be fine.
This review is about item#02269163.