Buy more than* S$200* and get FREE SHIPPING

  • Midget tube cutter

Midget tube cutter 101

5.00 (1)
Item.#
02269215
Mfr.#
101
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For copper, aluminum, brass, small-diameter plastic tube
Color
Body: White
Overall Length (mm)
65
TRUSCO Part Number
341-7905
Capacity (mm)
6 - 28
Weight (kg)
0.23
Compatible Replacement Blade
E-3469 (Standard accessory)
Type
Tube cutter
Width (mm)
26
Ability (inch)
1/4-1 1/8 (Outer Diameter)
Height (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of copper pipe in a narrow place
5
From Japan
On 2013-10-11 17:31:31
Recently I use this RIDGID made. I feel that the sharpness will last longer than the products of other companies.
This review is about item#02269242.