Buy more than* S$200* and get FREE SHIPPING

  • Midget tube cutter

Midget tube cutter 103

5.00 (1)
Item.#
02269233
Mfr.#
103
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For copper, aluminum, brass, small-diameter plastic tube
Color
Body: White
Ability (inch)
1/8-5/8 (Outer Diameter)
Height (mm)
38
Overall Length (mm)
50
TRUSCO Part Number
122-7556
Compatible Replacement Blade
E-3469 (Standard accessory)
Type
Tube cutter
Capacity (mm)
3 - 16
Weight (kg)
0.10
Width (mm)
21