Buy more than* S$200* and get FREE SHIPPING

  • Midget tube cutter

Midget tube cutter 104

5.00 (1)
Item.#
02269242
Mfr.#
104
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For copper, aluminum, brass, small-diameter plastic tube
Color
Body: White
TRUSCO Part Number
122-7564
Capacity (mm)
5 - 24
Weight (kg)
0.12
Width (mm)
21
Compatible Replacement Blade
E-3469 (Standard accessory)
Type
Tube cutter
Ability (inch)
3/16-15/16 (Outer Diameter)
Height (mm)
43
Overall Length (mm)
58
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of copper pipe in a narrow place
5
From Japan
On 2013-10-11 17:31:31
Recently I use this RIDGID made. I feel that the sharpness will last longer than the products of other companies.
This review is about item#02269242.