Buy more than* S$200* and get FREE SHIPPING

  • Tubing Cutters

Tubing Cutters 39942

5.00 (1)
Item.#
02269276
Mfr.#
39942
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Overall Length (mm)
210
Height (mm)
45
Width (mm)
34
Compatible
Blade: E-3495
Ability (inch)
1 / 4-1 1/2 (outer diameter)
Steel Pipe Miximum Thickness (mm)
4.2
Weight (g)
390
Type
Quick action tube cutter
Weight (kg)
0.39
TRUSCO Part Number
451-5030
Specification
Quick action mechanism
Capacity (mm)
6-38
Cutting Capacity
1 / 4-1 1/2 inch (6 to 38mm)
Purpose
For coated copper tube, For coated copper tube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of pre-soled copper tube
5
From Japan
On 2015-02-23 20:58:16
I like it very easily because it is adapted to the pipe diameter you want to cut easily. Because you can also order replacement blades, it is safe
This review is about item#02269276.