Buy more than* S$200* and get FREE SHIPPING

  • Foot operated conduit vendors
  • Foot operated conduit vendors
  • Foot operated conduit vendors
  • Foot operated conduit vendors

Foot operated conduit vendors B-1677

5.00 (1)
Item.#
02269425
Mfr.#
B-1677
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Caution
Handle is not attached.Please use thread size 3/4 inch handle.
Weight (kg)
1.02
Width (mm)
125
TRUSCO Part Number
120-8411
Compatible Standard
(Thin steel conduit tube) C19
Height (mm)
45
Overall Length (mm)
225
Type
Stepping type
Purpose
For use on conduit tubes, For use on conduit tubes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work of agricultural frame pipe work
5
From Japan
On 2013-05-18 10:00:39
I was thinking that the steering wheel is brotherhood, but I regret to say, can you purchase the steering wheel?
This review is about item#02269425.