Buy more than* S$200* and get FREE SHIPPING

  • Foot operated conduit vendors
  • Foot operated conduit vendors
  • Foot operated conduit vendors

Foot operated conduit vendors B-1678

5.00 (1)
Item.#
02269434
Mfr.#
B-1678
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Handle is not attached.Please use thread size 3/4 inch handle.
Weight (kg)
1.93
Width (mm)
150
TRUSCO Part Number
120-8420
Purpose
For use on conduit tubes
Height (mm)
50
Overall Length (mm)
270
Type
Stepping type
Compatible Standard
(Thin steel conduit tube) C19, (thick steel conduit tube)G16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work of agricultural frame pipe work
5
From Japan
On 2013-05-18 10:00:39
I was thinking that the steering wheel is brotherhood, but I regret to say, can you purchase the steering wheel?
This review is about item#02269425.