Buy more than* S$200* and get FREE SHIPPING

  • Foot operated conduit vendors
  • Foot operated conduit vendors
  • Foot operated conduit vendors
  • Foot operated conduit vendors

Foot operated conduit vendors B-1679

5.00 (1)
Item.#
02269443
Mfr.#
B-1679
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-05-26
Now we ship to...
...see all
Item Feature
Caution
Handle is not attached.Please use thread size 3/4 inch handle.
Weight (kg)
3.88
Width (mm)
200
TRUSCO Part Number
120-8438
Purpose
For use on conduit tubes, For use on conduit tubes
Height (mm)
60
Overall Length (mm)
345
Type
Step type
Compatible Standard
(Thin steel conduit tube) C25, (thick steel conduit tube)G22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Topknot work of agricultural frame pipe
5
From Japan
On 2013-05-18 10:00:39
Although handle was thought to have been compatriots was without shame, or handle is available for purchase?
This review is about item#02269425.