Buy more than* S$200* and get FREE SHIPPING

  • Foot operated conduit vendors
  • Foot operated conduit vendors
  • Foot operated conduit vendors

Foot operated conduit vendors B-1712

3.80 (5)
Item.#
02269461
Mfr.#
B-1712
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Hickey type
Compatible Standard
(THICK-STEEL CONDUIT) G28, G36
Weight (kg)
3.81
Width (mm)
165
Caution
Handle is not attached., Handle is not attached.
Compatible Handle
1 1/2" Gas pipes
Height (mm)
80
Overall Length (mm)
285
TRUSCO Part Number
120-8136
Purpose
For use on conduit tubes, For use on conduit tubes
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
1
From Japan
On 2018-01-15 22:03:00
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
This review is about item#88635486.
During piping work
5
From Japan
On 2017-04-28 19:57:20
It was nice because I was addicted to the pipe firmly and the piping did not slip and the bending process was able to be done. It would be even better if the handle part was also attached.
This review is about item#2269461.
GP28 Normal bending
5
From Japan
On 2017-02-26 22:56:00
Normally thick steel pipe conduit GP28 is bent, you do not have to buy normal Never GP36 has not bent yet
This review is about item#2269461.
To bend piping
3
From Japan
On 2015-08-05 20:24:11
Both G 22 and G 16 bent without any problem. However, it seems that the way to bend is different from that made in Japan. I do not think there is any problem at all if I get used to it. The jagged scar on the jagged place. I also ordered for G 28 and G 36. I will review again.
This review is about item#02269461.
Outdoor plumbing work
5
From Japan
On 2014-03-06 18:40:02
G16, and G22, so it was convenient for me to do with one, so it was convenient to bend, actually bent, and it did not collapse even with G16, G22 but it bent very well Electric construction history Looked at from 35 years experience.
This review is about item#88635486.