Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Extractor

Pipe Extractor 35595

3.00 (1)
Item.#
02269644
Mfr.#
35595
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0355
Pipe Size
1/8 "(3mm)
TRUSCO Part Number
449-9921
Dimensions (Overall Length) (mm)
56
Weight (kg)
0.021
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Removal of rusted and broken piping
3
From Japan
On 2017-05-18 10:15:50
It was slippery because the wall thickness was thin with rust. I can use it if the wall thickness is firm · · ·
This review is about item#2269687.