Buy more than* S$200* and get FREE SHIPPING

  • Pipe Extractor

Pipe Extractor 35625

3.00 (1)
Item.#
02269705
Mfr.#
35625
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions (Overall Length) (mm)
94
Weight (kg)
0.567
Pipe Size
1 1/4 "(32mm)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Removal of rusted and broken piping
3
From Japan
On 2017-05-18 10:15:50
It was slippery because the wall thickness was thin with rust. I can use it if the wall thickness is firm · · ·
This review is about item#2269687.