Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever Tube Bender
  • Lever Tube Bender
  • Lever Tube Bender

Lever Tube Bender 3364-M-15

Item.#
02270204
Mfr.#
3364-M-15
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For copper, brass, and aluminum tube., For copper, brass, and aluminum tube.
Bending Radius (mm)
57.1
Weight (g)
2250
Overall Length (mm)
710
Conformity Tube Outside Diameter (phi mm)
15
2014 TRUSCO Published Page
2-1019
Type
Miri for
Height (mm)
165
TRUSCO Part Number
123-6326
Dimension (mm)
(Outside Kaketoki) 90, (internal Kaketoki) 140