Buy more than* S$200* and get FREE SHIPPING

  • Lever Tube Bender
  • Lever Tube Bender
  • Lever Tube Bender

Lever Tube Bender 3364-M-16

Item.#
02270213
Mfr.#
3364-M-16
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For copper, brass, and aluminum tube., For copper, brass, and aluminum tube.
Bending Radius (mm)
57.1
Weight (g)
2250
Overall Length (mm)
710
TRUSCO Part Number
123-6334
2014 TRUSCO Published Page
2-1019
Type
Miri for
Height (mm)
165
Conformity Tube Outside Diameter (phi mm)
16