Buy more than* S$200* and get FREE SHIPPING

  • Lever Type Tube Vendor, Inch Type
  • Lever Type Tube Vendor, Inch Type
  • Lever Type Tube Vendor, Inch Type

Lever Type Tube Vendor, Inch Type 364-FH02

4.67 (3)
Item.#
02270222
Mfr.#
364-FH02
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conformity Tube Outside Diameter (phi mm)
3.18
Height (mm)
45
TRUSCO Part Number
248-8108
Radius Curvature (mm)
9.53
Weight (g)
225
Overall Length (mm)
182
Compatible Tube Diameter (inch)
1/8
Purpose
For soft copper tube, aluminum, elastic steel (OST), and thin walled tubes
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bending of pipe
5
From Japan
On 2015-12-21 16:58:13
I am satisfied with the clean finish!
This review is about item#02270247.
Bending copper pipe
5
From Japan
On 2013-12-27 15:20:16
We turn to the easy-to-use and smooth, is satisfied
This review is about item#02270222.
The bending of the SUS tube
4
From Japan
On 2011-06-16 17:39:16
Since only grip is plugged, it is difficult to work will rotate with the application of a force. You might want to be fixed with adhesive.
This review is about item#02270274.