Buy more than* S$200* and get FREE SHIPPING

  • Lever Type Tube Vendor, Inch Type
  • Lever Type Tube Vendor, Inch Type
  • Lever Type Tube Vendor, Inch Type

Lever Type Tube Vendor, Inch Type 364-FHA04

4.67 (3)
Item.#
02270247
Mfr.#
364-FHA04
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conformity Tube Outside Diameter (phi mm)
6.35
Height (mm)
63
2014 TRUSCO Published Page
2-1018
Bending Radius (mm)
14.29
Compatible Tube Diameter (inch)
1/4
Weight (g)
450
Overall Length (mm)
216
TRUSCO Part Number
123-6369
Type
Inch
Purpose
For soft copper tube, aluminum, elastic steel (OST), and thin walled tubes, For soft copper tube, aluminum, elastic steel (OST), and thin walled tubes
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bending of pipes
5
From Japan
On 2015-12-21 16:58:13
I am satisfied with a beautiful finish!
This review is about item#02270247.
Copper pipe bending
5
From Japan
On 2013-12-27 15:20:16
It was easy to use, it turned smoothly, I am satisfied
This review is about item#02270222.
To the bending of the SUS pipe
4
From Japan
On 2011-06-16 17:39:16
Since the grip is just plugged in, it is hard to work as it rotates when applying force. It may be good to fix with an adhesive.
This review is about item#02270274.