Buy more than* S$200* and get FREE SHIPPING

  • Tube Bender, Lever Type
  • Tube Bender, Lever Type
  • Tube Bender, Lever Type

Tube Bender, Lever Type 364FHAM6

4.00 (1)
Item.#
02270344
Mfr.#
364FHAM6
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For soft copper tube, aluminum, elastic steel (OST), and thin walled tubes, For soft copper tube, aluminum, elastic steel (OST), and thin walled tubes
Size
6mm
Weight (g)
450
Overall Length (mm)
218
Radius Curvature (mm)
14.2
Conformity Tube Outside Diameter (phi mm)
6
Height (mm)
63
TRUSCO Part Number
123-6288
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic piping
4
From Japan
On 2016-06-16 22:41:32
I do not understand all the instructions in English. Subtle bending dimensions are different
This review is about item#02270326.