Buy more than* S$200* and get FREE SHIPPING

  • Tube Bender, Lever Type

Tube Bender, Lever Type 364FHAM8

4.67 (3)
Item.#
02270353
Mfr.#
364FHAM8
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For soft copper tube, aluminum, elastic steel (OST), and thin walled tubes, For soft copper tube, aluminum, elastic steel (OST), and thin walled tubes
TRUSCO Part Number
123-6296
Size
8mm
Weight (g)
470
Overall Length (mm)
222
Radius Curvature (mm)
17.5
Conformity Tube Outside Diameter (phi mm)
8
Height (mm)
70
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Net strut bending of domestic vegetable garden
5
From Japan
On 2017-10-15 00:40:29
Although it does not become perfect R, it was able to reach the object sufficiently.
This review is about item#02270326.
R bending of stainless steel pipe
5
From Japan
On 2017-10-14 18:02:03
I would like bending machines like water pipes or possible vendors.
This review is about item#2270326.
Hydraulic piping
4
From Japan
On 2016-06-16 22:41:32
I do not understand all the instructions in English. Subtle bending dimensions are different
This review is about item#02270326.