Buy more than* S$200* and get FREE SHIPPING

  • Manual system press-fit tool For closed end connection binders

Manual system press-fit tool For closed end connection binders No. 7 A

3.00 (1)
Item.#
02271211
Mfr.#
No. 7 A
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
152-6944
Weight (g)
430
Type
Manual type
Compatible Range
CE-1, CE-2, CE-5
Overall Length (mm)
275
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Crimping operation
3
From Japan
On 2013-03-25 20:13:21
It is a product that can withstand normal use.
This review is about item#02271211.