Buy more than* S$200* and get FREE SHIPPING

  • B Type Clamp
  • B Type Clamp
  • B Type Clamp

B Type Clamp B125

4.50 (4)
Item.#
02271272
Mfr.#
B125
Package Qty.
1PC
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
Special steel
Jaw Depth (mm)
65
Nominal Dimension (mm)
125
Shaft Length (mm)
228
Weight (kg)
2
Screw Thickness (mm)
17.6
Description 2
Toughness, which is the characteristic of the special steel it is heat treated with, is demonstrated.
Width Across Flat (mm)
21 (hexagon-head part)
Maximum Openings (mm)
128
Diameter of Countersunk (phi mm)
27
Height (mm)
132.5
Overall Length (mm)
236
TRUSCO Part Number
124-9878
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fastening during welding
5
From Japan
On 2017-10-06 14:54:59
Although it is beginning to use, it seems that it is made exactly and firmly and lasts long.
This review is about item#02185066.
Machine work
3
From Japan
On 2017-03-24 18:20:50
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2185127.
Manufacturing work
5
From Japan
On 2016-05-18 15:07:54
I tried things from various manufacturers, but this product is the strongest, easy to use.
This review is about item#02185041.
Shaft when welding steel plate
5
From Japan
On 2014-08-25 16:33:25
Tightening force was strong and easy to use
This review is about item#02185127.