Buy more than* S$200* and get FREE SHIPPING

  • Duty Type Shack Vise, Type C
  • Duty Type Shack Vise, Type C
  • Duty Type Shack Vise, Type C

Duty Type Shack Vise, Type C C125

Item.#
02271281
Mfr.#
C125
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Special steel
2014 TRUSCO Published Page
2-0824
Maximum Openings (mm)
125
Overall Length (mm)
262
TRUSCO Part Number
125-0663
Jaw Depth (mm)
125
Weight (g)
3620