Buy more than* S$200* and get FREE SHIPPING

  • Manual crimping tool  Bare lug pressure terminal , for sleeves

Manual crimping tool Bare lug pressure terminal , for sleeves Mini 12

4.43 (7)
Item.#
02271315
Mfr.#
Mini 12
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use 3.5 as 5.5 of 5N18 and 214A. (There is no indication for the 3.5 on products), Please use 3.5 as 5.5 of 5N18 and 214A. (There is no indication for the 3.5 on products)
Compatible Size (mm2)
1.25, 2
Overall Length (mm)
185
JIS Standard
JIS C 9711
Weight (g)
210
TRUSCO Part Number
152-7185
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Wiring repair
4
From Japan
On 2017-04-07 19:56:31
It is easy to use when doing one-hand work if it is smaller size one more time
This review is about item#2271202.
Used for wiring work of electrical work
3
From Japan
On 2016-12-20 10:42:05
The size of the sleeve could not be used. Small, Medium Only Large uses older old ones.
This review is about item#2271202.
Make a temporary line of the welding resistor.
5
From Japan
On 2015-05-13 18:22:05
I want a mechanism that can be crimped just by gently squeezing it.
This review is about item#02271202.
Wiring assembly
4
From Japan
On 2015-05-08 20:58:13
The grip part was thick and I was not tired.
This review is about item#02271202.
Communication work
5
From Japan
On 2014-03-02 14:56:56
Easy to purchase because it is a reliable manufacturer and affordable. In addition, the feeling of use is also better than the ones up to now.
This review is about item#02271202.
Electrical construction
5
From Japan
On 2013-12-04 09:40:01
A crimping tool is made tightly. The crimp state after use is finished neatly.
This review is about item#02271202.
Crimping work of sleeve
5
From Japan
On 2013-10-27 17:50:30
The making of the product is consistent. Less fatigue in crimping work. You should be lighter if you can.
This review is about item#02271202.