Buy more than* S$200* and get FREE SHIPPING

  • Battery Pack

Battery Pack BP-12F

4.00 (3)
Item.#
02271473
Mfr.#
BP-12F
Package Qty.
1PC
Ship pack of
1
153.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Voltage (V)
DC12
Outside Dimension (mm)
100x94x75
Compatible Models
REC-150F, REC-150FM, REC-1520FMH, REC-1520FH, REC-200M2H, REC-60G, REC-15G, FL-3012
Type
Cylindrical sealed nickel-cadmium battery
Rated Capacity
2.0Ah
Weight (kg)
0.68
Charging Time
CH-2IV: 15 minutes CH-2MR: 15 minutes CH-3MH: 14 minutes
Compatible
(Charger) CH-2IV, CH-2MR, CH-3MH
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Molar to joint tightening tool
3
From Japan
On 2016-02-26 17:43:11
Still a little high
This review is about item#02271491.
Terminal crimping operation
4
From Japan
On 2014-08-13 17:47:27
Rechargeable terminal crimping machine that has been used for many years Conveniently I was using, but the battery is no guts No I was looking for, Zairyoya is "these days NiCd sounds." Monotarou of such a case! Helpful I was Price is a little more friendly and ... We request your continued support
This review is about item#02271491.
You can use in the field
5
From Japan
On 2013-02-19 13:24:04
Because it is a battery for the equipment that you are currently using has been using without any problems. It does not have any particular place to be improved.
This review is about item#02271473.