Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Battery Pack

Battery Pack BP-70I

3.25 (4)
Item.#
02271491
Mfr.#
BP-70I
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Nominal Voltage (V)
DC14.4
Outside Dimension (mm)
100x137x76
Compatible Models
REC-325CH, REC-365CH, REC-85YC1, REC-30YC3, REC-Y33, REC-50B, REC-54A, REC-120, REC-120A, REC-120AK, FL-3014
Type
Cylindrical sealed nickel-cadmium battery
Rated Capacity
1.3Ah
Weight (kg)
0.75
Charging Time
CH-3HR: 15 minutes CH-2MR: 8 minutes CH-70DCH: 45 minutes CH-3MH: 8 minutes
Compatible
(Charger) CH-3HR, CH-2MR, CH-70DCH, CH-3MH
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Crimping of electric wire
1
From Japan
On 2018-04-03 20:16:08
It is a bad product and disaster, I can not work. For the first time not to charge with new items
This review is about item#2271473.
To Morco Joint Tightening Tool
3
From Japan
On 2016-02-26 17:43:11
It is still a little expensive
This review is about item#02271491.
Terminal crimping operation
4
From Japan
On 2014-08-13 17:47:27
Rechargeable terminal crimping machine I've been using for many years I have been using it conveniently, but I have not searched for a battery for guts, but the material shop says, "Nomad cow dead at the moment." Such a monotaro! Saved Something if the price is a little more gentle ... Please continue to patronage
This review is about item#02271491.
We will use it on site
5
From Japan
On 2013-02-19 13:24:04
Since it is a battery for the equipment currently being used, it is using it without any problem. There is nothing to improve especially.
This review is about item#02271473.