Buy more than* S$200* and get FREE SHIPPING

  • Brake Pads
  • Brake Pads
  • Brake Pads

Brake Pads BP-00024

4.40 (589)
Item.#
02271508
Mfr.#
BP-00024
Package Qty.
1Box(4Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (AKEBONO)
AN-654W
Reference Product Number (Otokomae MonotaRO)
OMBP-00024
Part No.
AY060-NS040
Compatible Vehicle Model
Elgrand / Skyline
Compatible Model
Elgrand
Manufactutrer
Nisan
Third-Party Reference Number (SUMITOMO)
SN891P
Third-Party Reference Number (MIYAKO)
MD-306M
Manual
asbestos min analysis result report
Third-Party Reference Number (PITWORK)
AY060-NS026
Third-Party Reference Number (TACTI)
V9118N065
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (TOKIKO)
TN647M
Third-Party Reference Number (HITACHI)
NDP-402C
Third-Party Reference Number (FBL)
AFP473S
Third-Party Reference Number (KASHIYAMA)
D1244M-02
Caution
* Read the warning statement carefully before use. Some model may not be compatible depending on year. Be sure to check the original number., * Read the warning statement carefully before use. Some model may not be compatible depending on year. Be sure to check the original number.
Customer Reviews
5 star 395
4 star 90
3 star 68
2 star 15
1 star 21
Review Rating: 4.40
589 Customer Reviews
The reviews are automatic translation.
Maintenance of private car
5
From Japan
On 2018-02-14 23:11:47
s120v Used in Atlay There is no shape change No brake noise is a good product It is cheap anyway
This review is about item#2271596.
Brake exchange
1
From Japan
On 2018-02-14 22:09:14
Caution! It is larger than the original size of Daihatsu Essay. This is not a pad with a rotor diameter of 210 mm, so let's investigate well and purchase. Is it me only?
This review is about item#2271447.
Brake maintenance
5
From Japan
On 2018-02-13 13:51:59
I thought it was so cheap, but I was betrayed in a good way. It is sufficient performance. How much more will I have?
This review is about item#2271492.
Exchange of brake pads
5
From Japan
On 2018-02-12 21:44:09
I used it as an alternative to a genuine product. Performance also has no problem, cheap, it is recommended!
This review is about item#2271316.
maintenance
5
From Japan
On 2018-02-12 16:51:10
The monotary brake pad is cheap and very satisfied.
This review is about item#2271657.
During maintenance of the minicab
5
From Japan
On 2018-02-12 14:39:21
It is cheap and satisfied. The effectiveness of the brake does not change to genuine.
This review is about item#2271334.
During servicing and inspection
5
From Japan
On 2018-02-12 10:52:50
I can use it without problems for price. When 15% off, I bought extra and stock it.
This review is about item#2271282.
Vehicle maintenance
5
From Japan
On 2018-02-09 22:39:32
After genuine parts do not change How long will it be 50,000 kilometers OK
This review is about item#2271334.
Company car
3
From Japan
On 2018-02-08 16:24:23
The effectiveness of the brake is normal There is only one with a put sensor If you think about safety, I want it on the left and right, which is good because it is a company car ...
This review is about item#2271648.
Used for minicar maintenance
5
From Japan
On 2018-02-08 16:03:53
There was room for replacement a little more, but we exchanged at the time of vehicle inspection. There is no problem with braking force. I do not care about squeaks and brake dusts, so I expect more durability. I think that it is a good product.
This review is about item#2271273.