Buy more than* S$200* and get FREE SHIPPING

  • Crimping Tool

Crimping Tool 15B

Item.#
02271604
Mfr.#
15B
Package Qty.
1PC
Ship pack of
1
1,339.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Working Range
T-11 to T-122
Weight (g)
290
Type
Manual
Output
6t
Overall Length (mm)
460
Accessories
Dice: T20 to T122