The reviews are automatic translation.
Maintenance of own vehicle
From Japan
On 2018-04-20 19:35:08
It can be used normally. It was cheap, so I was a little worried but there was no trouble. Next time is a monotalou.
Car maintenance
From Japan
On 2018-04-20 15:43:30
This pad peeled off by a car with symptoms of brake drag due to caliper pin sticking. However, even with a genuine pad, there are experiences of exfoliation with calipers with dragging symptoms. (Genuine rear shoe) I can not decide now that this pad is bad.
During car maintenance
From Japan
On 2018-04-19 09:34:17
Especially it can be used without problems. I purchased it several times until now, but none of them has any problem.
Exchange of brake pads
From Japan
On 2018-04-17 19:56:16
I used it regularly, so I will do it again because it is a husband
maintenance
From Japan
On 2018-04-14 09:20:27
I exchanged it with my own car. I ran about 200 km after wearing, but there is no problem. It is cheap and grateful.
maintenance
From Japan
On 2018-04-14 09:18:41
I could not use it with the AK12 march after purchase was missing. I was able to purchase and exchange items of another part number.
Every vehicle inspection
From Japan
On 2018-04-12 09:28:15
Because the price is cheap also in online shopping, I replaced the cars of the whole family with a brake pad of a monotary because every vehicle inspection.
Brake dust, the brush's interest is also unchanged from other companies.
When replacing the brake pad
From Japan
On 2018-04-11 07:51:30
It is the best in COSPA.
I was too cheap and I was worried, but I can use it without any trouble.
Exchange of brake pad
From Japan
On 2018-04-10 19:18:43
It is easy to search for product numbers, cheap, easy to settle. It is very good. Quality is no problem.
Car maintenance
From Japan
On 2018-04-07 19:22:17
The effect is equal to normal
Dust is about half of normal
Making is solid.
It is different from inexpensive goods