Buy more than* S$200* and get FREE SHIPPING

  • Brake Pads
  • Brake Pads
  • Brake Pads

Brake Pads BP-00066

4.40 (592)
Item.#
02271903
Mfr.#
BP-00066
Package Qty.
1Box(4Sheet)
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Reference Product Number (Otokomae MonotaRO)
OMBP-00066
Part No.
04466-60080
Compatible Vehicle Model
Land Cruiser
Compatible Model
Land Cruiser
Manufactutrer
Toyota
Third-Party Reference Number (SUMITOMO)
SN120
Third-Party Reference Number (MIYAKO)
MD-088
Third-Party Reference Number (PITWORK)
AY060-TY006
Caution
* Read the warning statement carefully before use. Some model may not be compatible depending on year. Be sure to check the original number.
Third-Party Reference Number (TACTI)
V9118B011
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (TOKIKO)
TN257
Third-Party Reference Number (HITACHI)
NDP-199
Third-Party Reference Number (FBL)
AFP325
Third-Party Reference Number (KASHIYAMA)
D2090-02
Third-Party Reference Number (AKEBONO)
AN-337
Manual
asbestos min analysis result report
Customer Reviews
5 star 397
4 star 91
3 star 68
2 star 15
1 star 21
Review Rating: 4.40
592 Customer Reviews
The reviews are automatic translation.
For car inspection and maintenance
5
From Japan
On 2018-02-22 08:58:20
I am allowed to always use it because the price is cheap. I am relieved as much as any other company's products. I wonder if the logo of monotaro may be a little smaller.
This review is about item#02271273.
Since I had a request to finish it cheap this time, I tried to purchase it.
5
From Japan
On 2018-02-21 14:47:02
It can be used without problems. It was very cheap and finished very much. I do not worry about durability because it does not take a distance, but I will try it.
This review is about item#2271368.
Car Repair
4
From Japan
On 2018-02-20 18:12:12
Although it is a COSPA product, it can be used quite easily! I did not cry this time,
This review is about item#2271325.
Maintenance of private car
5
From Japan
On 2018-02-14 23:11:47
s120v Used in Atlay There is no shape change No brake noise is a good product It is cheap anyway
This review is about item#2271596.
Brake exchange
1
From Japan
On 2018-02-14 22:09:14
Caution! It is larger than the original size of Daihatsu Essay. This is not a pad with a rotor diameter of 210 mm, so let's investigate well and purchase. Is it me only?
This review is about item#2271447.
Brake maintenance
5
From Japan
On 2018-02-13 13:51:59
I thought it was so cheap, but I was betrayed in a good way. It is sufficient performance. How much more will I have?
This review is about item#2271492.
Exchange of brake pads
5
From Japan
On 2018-02-12 21:44:09
I used it as an alternative to a genuine product. Performance also has no problem, cheap, it is recommended!
This review is about item#2271316.
maintenance
5
From Japan
On 2018-02-12 16:51:10
The monotary brake pad is cheap and very satisfied.
This review is about item#2271657.
During maintenance of the minicab
5
From Japan
On 2018-02-12 14:39:21
It is cheap and satisfied. The effectiveness of the brake does not change to genuine.
This review is about item#2271334.
During servicing and inspection
5
From Japan
On 2018-02-12 10:52:50
I can use it without problems for price. When 15% off, I bought extra and stock it.
This review is about item#2271282.