Buy more than* S$200* and get FREE SHIPPING

  • Cab Tyre Cable Wct for Welding

Cab Tyre Cable Wct for Welding Cabtyre cableWCT14 10m

4.12 (16)
Item.#
02272646
Mfr.#
Cabtyre cableWCT14 10m
Package Qty.
1Roll
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Final Outer Diameter (mm)
About9.6
Estimate Mass (kg/km)
200
Length (m)
10
Type
Conductive for natural rubber sheath cable
RoHS Directive
Correspondence
Conductor Cross-Section Area (mm2)
14
Conductor Construction (peice/mm)
(Number of wires) 88 / (wire diameter) 0.45
Customer Reviews
5 star 9
4 star 1
3 star 5
2 star 1
1 star 0
Review Rating: 4.12
16 Customer Reviews
The reviews are automatic translation.
Used for making cables connected to welding machine
5
From Japan
On 2018-04-18 08:41:34
cheap. I'm thankful that I could buy it cheaper than the supplier's electric material store. Because I need it frequently, I also want to purchase.
This review is about item#05838463.
Updating welding cable
5
From Japan
On 2018-03-02 14:00:26
It is saved because it can be obtained cheaply enough when updating cables
This review is about item#5838472.
Because it was not enough, it was for extension
5
From Japan
On 2017-11-02 23:19:02
It is a maker item, it was cheap and it was good. I will buy it again.
This review is about item#5838463.
Secondary cable for welding
3
From Japan
On 2017-10-06 20:48:33
I am certain that the price is low. I would like to see the rubber film as much as possible to use it in the future.
This review is about item#5838463.
Welding work on site
5
From Japan
On 2017-10-01 18:38:37
It is soft and very easy to use. It was very helpful to send it out immediately from the order.
This review is about item#5838472.
Arc welding
5
From Japan
On 2017-08-29 17:04:46
Anyway it's cheap! Even though it is cheap, the rubber is also soft It was easy to wind up.
This review is about item#5838472.
Welding operation
5
From Japan
On 2017-06-15 08:23:33
It was strong and good. The feeling of use is also supple and easy to use.
This review is about item#05838506.
During machine maintenance
5
From Japan
On 2016-09-25 03:06:02
It can be used without problems, is reasonable, very good.
This review is about item#05838463.
Extension of welding machine code
5
From Japan
On 2016-06-13 20:41:21
I could use it without problems at all.
This review is about item#02272673.
welding
3
From Japan
On 2016-05-13 15:56:06
I can use it for the time being.
This review is about item#02272646.