Buy more than* S$200* and get FREE SHIPPING

  • Cab Tyre Cable Wct for Welding
  • Cab Tyre Cable Wct for Welding
  • Cab Tyre Cable Wct for Welding

Cab Tyre Cable Wct for Welding Cabtyre cableWCT14 20m

4.00 (14)
Item.#
02272655
Mfr.#
Cabtyre cableWCT14 20m
Package Qty.
1Roll
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Final Outer Diameter (mm)
About9.6
Estimate Mass (kg/km)
200
Length (m)
20
Type
Conductive for natural rubber sheath cable
RoHS Directive
Correspondence
Conductor Cross-Section Area (mm2)
14
Conductor Construction (peice/mm)
(Number of wires) 88 / (wire diameter) 0.45