Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cab Tyre Cable Wct for Welding

Cab Tyre Cable Wct for Welding Cabtyre cableWCT60 30m

4.11 (18)
Item.#
02272698
Mfr.#
Cabtyre cableWCT60 30m
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
569.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Final Outer Diameter (mm)
About17
Estimate Mass (kg/km)
735
Length (m)
30
Type
Conductive for natural rubber sheath cable
RoHS Directive
Correspondence
Conductor Cross-Section Area (mm2)
60
Conductor Construction (peice/mm)
(Number of wires) 19/20 (wire diameter) 0.45
Customer Reviews
5 star 10
4 star 1
3 star 6
2 star 1
1 star 0
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Tractor power cable
3
From Japan
On 2018-05-08 15:36:59
Thank you for your quick response. Also, thank you.
This review is about item#5838463.
When repairing automobile sheet metal
5
From Japan
On 2018-04-29 10:17:13
As soon as the order arrives, the goods arrived and connected to the welding machine quickly, the cab tire itself is soft, so it is easy to handle, easy to process, so it was easy to connect to the terminal. I also think that it will be a repeat product.
This review is about item#5838463.
Used for making cables connected to welding machine
5
From Japan
On 2018-04-18 08:41:34
cheap. I'm thankful that I could buy it cheaper than the supplier's electric material store. Because I need it frequently, I also want to purchase.
This review is about item#05838463.
Updating welding cable
5
From Japan
On 2018-03-02 14:00:26
It is saved because it can be obtained cheaply enough when updating cables
This review is about item#5838472.
Because it was not enough, it was for extension
5
From Japan
On 2017-11-02 23:19:02
It is a maker item, it was cheap and it was good. I will buy it again.
This review is about item#5838463.
Secondary cable for welding
3
From Japan
On 2017-10-06 20:48:33
I am certain that the price is low. I would like to see the rubber film as much as possible to use it in the future.
This review is about item#5838463.
Welding work on site
5
From Japan
On 2017-10-01 18:38:37
It is soft and very easy to use. It was very helpful to send it out immediately from the order.
This review is about item#5838472.
Arc welding
5
From Japan
On 2017-08-29 17:04:46
Anyway it's cheap! Even though it is cheap, the rubber is also soft It was easy to wind up.
This review is about item#5838472.
Welding operation
5
From Japan
On 2017-06-15 08:23:33
It was strong and good. The feeling of use is also supple and easy to use.
This review is about item#05838506.
During machine maintenance
5
From Japan
On 2016-09-25 03:06:02
It can be used without problems, is reasonable, very good.
This review is about item#05838463.