Buy more than* S$200* and get FREE SHIPPING

  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type

Tetronic Blue Sling III E, Both Side Eye Type -

4.68 (19)
Item.#
02272856
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Color
Blue
Material
Polyester
Sewing Part Length (mm)
Main: 200, Vice: 100
Maximum Working Load (t)
1.25
Caution
With articles that had corners, please use reinforced padding
Design
One in the center is orange line
Width (mm)
35
Breaking Load (kN)
7.5
Impeller Eye Length (mm)
220
Belt Length (m)
5.5
Purpose
Metal products Machinery, machinery parts Concrete products, stone Wood products, paper products plastic products Automotive products Various construction Various tasks