Buy more than* S$200* and get FREE SHIPPING

  • PVC welding Rod

PVC welding Rod

4.14 (7)
Item.#
02273127
Package Qty.
1Box(20PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
3x1000
Purpose
For welding rod PVC
Shape
O type
Weight (kg)
0.42
Type
Single
Material
Vinyl chloride resin, ethylene vinyl chloride
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Height of off-the-shelf drain trap cutting processing
5
From Japan
On 2017-08-30 15:47:34
Very easy to use The beauty of the finish depends on the skill level I am satisfied with the product
This review is about item#2273127.
When PVC pipe for experiment is connected
5
From Japan
On 2017-07-05 08:45:56
Thank you for purchasing with a small amount itself. In Super Viva Home etc, things themselves were not put. Sorry, not the impression you used.
This review is about item#02273145.
Welding with PVC processing
5
From Japan
On 2017-05-09 23:26:52
Because it is a beginner I can not do very well, but I think that I want to practice because there is room for materials as well. Then, since it is difficult to select materials, it is very helpful if there are things like trial sets that come in packs of various sizes as long as possible, please consider the examination.
This review is about item#2273145.
Welding of Envy
1
From Japan
On 2016-05-06 15:15:06
I used it before but I was able to do a very good welding This time the welding rod will not melt When the nozzle is near, it burns and it will not melt when released
This review is about item#02273127.
Processing of PVC piping
3
From Japan
On 2015-06-04 19:39:28
Since it is the first welding, the temperature control does not go well and it can be unwelded or burned. There is nothing wrong with the welding rod itself. I will do my best to successfully weld with practice repeatedly
This review is about item#02273127.
Socket mounting on tank
5
From Japan
On 2014-11-11 15:46:12
Since I am always purchasing it is 1k unit, it is used less frequently, so it is saved.
This review is about item#02273136.
Welding of PVC
5
From Japan
On 2014-10-07 17:47:38
It was a good product
This review is about item#02273127.