Buy more than* S$200* and get FREE SHIPPING

  • Banner Pole

Banner Pole C7-3N

4.50 (4)
Item.#
02273775
Mfr.#
C7-3N
Package Qty.
1Set(3PC)
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Thickness (phi mm)
19,22
Length (mm)
1625-3000
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Climbing
5
From Japan
On 2015-11-02 14:54:26
It was a solid product.
This review is about item#38643281.
Is it?
3
From Japan
On 2015-10-26 17:01:12
Ordinary upper class
This review is about item#38643272.
Ascending
5
From Japan
On 2015-01-08 13:53:34
Regardless of cheap price, although the pole itself has a length, it is surprisingly durable and easy to use.
This review is about item#38643281.
Climbing
5
From Japan
On 2012-08-04 16:40:57
There is no problem with the product, but the price that it does not seem like a monotaro is high. It was disappointing to sell cheaply at other companies after purchase.
This review is about item#38643272.