Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LOBSTER Mungo Multi Plug
  • LOBSTER Mungo Multi Plug
  • LOBSTER Mungo Multi Plug

LOBSTER Mungo Multi Plug MM1060B

5.00 (1)
Item.#
02273957
Mfr.#
MM1060B
Package Qty.
1Box(30PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use only upon thorough consideration of work conditions. Please use after thoroughly reading and understanding user manual.
Pilot Hole Diameter (phi mm)
10
2014 TRUSCO Published Page
1-2218
Dimension / Size (mm)
phi10x60
Purpose
For mounting on various tools and equipment for ALC, concrete, and hollow walls.
TRUSCO Part Number
126-0651
Compatible Base Material Thickness (mm)
Hollow wall (gypsum board, etc.): 9-20
Compatible Screws (mm)
ALC concrete cavity block: 6-8, hollow wall (gypsum board, etc.): 5-5.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening to gypsum board
5
From Japan
On 2016-06-22 17:49:43
I could fix it to a patchy board. I am happy that it is a bit cheaper and has more numbers.
This review is about item#02273966.